Shop All Concrete Anchor Screws
Hillman
Concrete Screw, #8-10 Dia., 3/4 in L, Plastic Blue, 5 PK
Mfr # 41392
Zoro # G806871221
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter #8-10
- Overall Length 3/4 in
- Material Plastic
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41392
- Zoro # G806871221
- UPC # 8236047714
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | #8-10 |
Overall Length | 3/4 in |
Size (In.) | #8-10 x 7/8" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Material | Plastic |
Finish | Blue |
Color | Blue |
Description
80Pk 6-8X3/4 Blu Anchor, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK (2709)
- VALUE RIVET Blind Rivet, 500 PK (M44245)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- HILLMAN Tapper 3/16 x 1-3/4 inch (41554)
- HILLMAN 0.19 x 2.75 in. Hex Washer Head Tapper Concrete Screw Anchor, 100PK (601534)
- HILLMAN Anchor 10-14X1-1/2 Screw (370249)
- HILLMAN 375677 0.75 x 5 in. Strike Anchor (5107297)
- HILLMAN Tapper 3/16 x 2-3/4 inch (41568)
- HILLMAN 1/4 x 2-0.75 in. Hex Washer Head Tapper Concrete Screw Anchor With Bit, 100PK (724443)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- Hillman Anchor Screws