Shop All Common Nails
Hillman
Common Nail, 7/8 in L, Steel, Bright Finish, 18 ga, 6 PK
Mfr # 122508
Zoro # G109207161
product price: $2.39
/pk 6, $0.40/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Material Steel
- Finish Bright
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122508
- Zoro # G109207161
- UPC # 37504566817
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 7/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 18 ga |
Description
Wire brad nails are for carpentry trim work masonry and flooring. Attaches molding to walls or furniture easy to use metal nail. Steel construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70146)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0810MPPB)
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0060)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (41812)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- GRIP-RITE Common Nail, 3-1/8 in L, 12D, Steel, Vinyl Coating Finish, 9 ga (12CTDSKR)
- Hillman Common Nails