Shop All Common Nails
Hillman
Common Nail, 7/8 in L, Stainless Steel, 17 ga, 6 PK
Mfr # 122531
Zoro # G109207130
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Material Stainless Steel
- Gauge 17 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122531
- Zoro # G109207130
- UPC # 38902548528
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 7/8 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Gauge | 17 ga |
Description
Similar to a wire brad This Hillman Wire Nail has the same dimensions and a bigger head. The head sinks into the surface of most woods giving a smooth finished appearance. Can be used at home or around the office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/2, PK10 (U07852.050.0150)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 25 PK (51179)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, 6 PK (532586)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- MAZE NAILS Maze Nails H528A-5 40D; Pole Barn Ring Shank Nail (818573)
- Hillman Common Nails