Shop All Common Nails
Hillman
Common Nail, 7/16 in L, Stainless Steel, 6 PK
Mfr # 122687
Zoro # G109207253
product price: $2.59
/pk 6, $0.43/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/16 in
- Material Stainless Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122687
- Zoro # G109207253
- UPC # 37504571316
- Country of Origin Germany
- Category Common Nails
Dimensions
Length | 7/16 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Head Type | Round |
Description
Put the polishing finish on your furniture projects by adding Hillman Brown Furniture Tacks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK25 (U39080.043.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.137.3600)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 5 PK (42056)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- Hillman Common Nails