Shop All Common Nails
Hillman
Common Nail, 6 in L, 60D, Steel, Bright Finish
Mfr # 461589
Zoro # G106712712
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 6 in
- Penny Size 60D
- Material Steel
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461589
- Zoro # G106712712
- UPC # 8236487220
- Country of Origin China
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- MIDWEST FASTENER Eye Bolt 5/16"-18, 4 in Shank, 18-8 Stainless Steel, 5 PK (65104)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.025.0062)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- Hillman Common Nails