Shop All Common Nails
Hillman
Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK
Mfr # 122544
Zoro # G509207150
product price: $1.49
/pk 6, $0.25/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5/8 in
- Material Steel
- Finish Bright
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122544
- Zoro # G509207150
- UPC # 37504565636
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 5/8 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 18 ga |
Description
Similar to a wire brad This Hillman Wire Nail has the same dimensions and a bigger head. The head sinks into the surface of most woods giving a smooth finished appearance. Can be used at home or around the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK (U55000.062.0175)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-B7MACH)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461357)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Galvanized Finish (461279)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- PPG ARCHITECTURAL FINISHES Ppg Architectural Finishes FLD542-5 Cwf - Uv Clear 5G Scaqmd (1465186)
- Hillman Common Nails