Shop All Common Nails
Hillman
Common Nail, 50D, Steel, Bright Finish
Mfr # 195759
Zoro # G003900243
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 50D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 195759
- Zoro # G003900243
- Country of Origin China
- Category Common Nails
Dimensions
Penny Size | 50D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Features
- 60d bright common nail.
- Size - 6 in.
- Dimension - 14.41 x 10 x 7.33 in.
- Item weight - 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010256R018)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish (461361)
- PRO-FIT Common Nail, 3 in L, 10D, Brite Finish (0616171)
- Hillman Common Nails