Shop All Common Nails
Hillman
Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga
Mfr # 55865
Zoro # G803911159
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-9/10 in
- Material Steel
- Finish White
- Package Weight 1 lb
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 55865
- Zoro # G803911159
- UPC # 8236800388
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5-9/10 in |
Details
Item | Common Nail |
Material | Steel |
Finish | White |
Package Weight | 1 lb |
Gauge | 14 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Panel |
Description
Features
- Hardened steel
- White color
- 14 gauge
- Weight: 1 Lb
- PVC flip-top boxes
- Slim, colored heads virtually disappear in paneling
- Colored panel nails match panels
- Thin shank for easy driving
- Annular threads for holding
- Annular thread designed for increased holding power
- Dimension: 5.9" H x 3" W x 5.9" L
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.062.0350)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11.50 ga (461437)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- Hillman Common Nails