Shop All Common Nails
Hillman
Common Nail, 4 in L, 20D, Steel, Galvanized Finish
Mfr # 461580
Zoro # G706712709
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Material Steel
- Finish Galvanized
- Package Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461580
- Zoro # G706712709
- UPC # 8236486261
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-17-)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- HILLMAN Common Nail, 3/4 in L, 18D, Steel, Galvanized Finish, 6 PK (122561)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Galvanized Finish (461279)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11.50 ga (461437)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- HILLMAN 25PK ANT Uphol Nail (122680)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- Hillman Common Nails