Shop All Common Nails
Hillman
Common Nail, 4 in L, 20D, Steel, Galvanized Finish
Mfr # 461473
Zoro # G006712713
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Material Steel
- Finish Galvanized
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461473
- Zoro # G006712713
- UPC # 38902062130
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST187523)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (U51000.062.0250)
- PRIME-LINE Sheet Metal Screw Self-Tap Pan Head, Sqr Drive #8 X 1/2in Zinc Plated Steel 50PK (9163796)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0006)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- HILLMAN Common Nail, 1-1/2 in L, 6 PK (5406558)
- Hillman Common Nails