Shop All Common Nails
Hillman
Common Nail, 3/8 in L, 12D, Steel, Bright Finish
Mfr # 461495
Zoro # G406722046
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3/8 in
- Penny Size 12D
- Material Steel
- Finish Bright
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461495
- Zoro # G406722046
- UPC # 38902062512
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3/8 in |
Penny Size | 12D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 25/32 in L, Nylon Body, 20 PK (27RT250800)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN 42019 1.6 in. Panel Nails in Brown (55859)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- HILLMAN Common Nail, 1-5/8 in L, Oak Finish (461518)
- Hillman Common Nails