Shop All Common Nails
Hillman
Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish
Mfr # 461475
Zoro # G606722051
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3/8 in
- Penny Size 10D
- Material Steel
- Finish Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461475
- Zoro # G606722051
- UPC # 38902062161
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3/8 in |
Penny Size | 10D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBBHSCAPS51612P50)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.025.0075)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (5HGBX5)
- Hillman Common Nails