Shop All Common Nails
Hillman
Common Nail, 3/4 in to 1-1/2 in L, Steel, 5 PK
Mfr # 41823
Zoro # G109207178
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in to 1-1/2 in
- Material Steel
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41823
- Zoro # G109207178
- UPC # 8236582758
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3/4 in to 1-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Shank Type | Smooth |
Description
This Hillman Homepak Nail and Brad Kit provides the perfect selection of assorted nails and brads for general home fixes. These kits are easily re-sealable for easy storage to help around the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 20mm L, PK25 (M07810.080.0020)
- ZORO SELECT Lock Nut, 1-1/2"-12, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK (151NS8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38131.031.0001)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (79551)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 5 PK (42074)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 6 PK (122624)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- SPECIALTY NAIL 2-1/4in x .092, 15 Degrees HDG Coil Siding Nails (J214092EEOD)
- Hillman Common Nails