Shop All Common Nails
Hillman
Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK
Mfr # 122548
Zoro # G809207133
product price: $1.89
/pk 6, $0.32/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Steel
- Finish Bright
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122548
- Zoro # G809207133
- UPC # 37504565674
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 18 ga |
Description
Similar to a wire brad This Hillman Wire Nail has the same dimensions and a bigger head. The head sinks into the surface of most woods giving a smooth finished appearance. Can be used at home or around the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81120)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Chrome Steel Oval Head Slotted Drive, 20 PK (61716)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 5 PK (42056)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41801)
- HILLMAN 25PK ANT Uphol Nail (122680)
- TINKERTOOLS Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (TI1739011)
- Hillman Common Nails