Shop All Common Nails
Hillman
Common Nail, 3 in L, 10D, Steel, Bright Finish
Mfr # 461359
Zoro # G606712717
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3 in
- Penny Size 10D
- Material Steel
- Finish Bright
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461359
- Zoro # G606712717
- UPC # 38902056306
- Country of Origin Thailand
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0005)
- ZORO SELECT #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0125)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- HILLMAN Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish (461361)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- HILLMAN Common Nail, 3/4 in to 1-1/2 in L, Steel, 5 PK (41823)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, 6 PK (532586)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- Hillman Common Nails