Shop All Common Nails
Hillman
Common Nail, 3 in L, 10D, Bright Finish
Mfr # 195979
Zoro # G003910860
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Bright
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 195979
- Zoro # G003910860
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- Bright Spike Nail.
- Size - 0.38 in. X 10
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.037.7200)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01209.050.0200)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41803)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- MAZE NAILS Common Nail, 2 in L, Aluminum (249872)
- Hillman Common Nails