Shop All Common Nails
Hillman
Common Nail, 2 in L, 6D, Steel, 6 PK
Mfr # 532685
Zoro # G409207120
product price: $2.39
/pk 6, $0.40/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 532685
- Zoro # G409207120
- UPC # 8236684605
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Description
Constructed from durable steel The Hillman Group 2 inch 6D polished steel Finishing Nails provide durability for your next fastening project. The nails are ideal for both indoor and outdoor applications and feature smooth shanks and a polished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0008)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01402003.BO.IAR)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Bright Finish (461494)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- HILLMAN 25PK ANT Uphol Nail (122680)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- Hillman Common Nails