Shop All Common Nails
Hillman
Common Nail, 2 in L, 6D, Steel
Mfr # 461684
Zoro # G706712693
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461684
- Zoro # G706712693
- UPC # 8236673180
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2-56, 2 ft, Stainless Steel, 316, Plain Finish (45573)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- HILLMAN 25PK ANT Uphol Nail (122680)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461357)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- Hillman Common Nails