Shop All Common Nails
Hillman
Common Nail, 2 in L, 6D, Stainless Steel, Stainless Steel Finish
Mfr # 461352
Zoro # G506708537
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 2 in
- Penny Size 6D
- Material Stainless Steel
- Finish Stainless Steel
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461352
- Zoro # G506708537
- UPC # 38902057259
- Country of Origin Thailand
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Material | Stainless Steel |
Finish | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 24 ga, 1/2 in Leg L, Steel, 1250 PK (STHT71837)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2204010-100P)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.461 in L, Steel, 50 PK (U69135.013.0130)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- HILLMAN Common Nail, 1-5/8 in L, White Finish (461522)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 355 PK (13050616)
- Hillman Common Nails