Shop All Common Nails
Hillman
Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK
Mfr # 532686
Zoro # G609207180
product price: $2.29
/pk 6, $0.38/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 532686
- Zoro # G609207180
- UPC # 8236684612
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Bright Finishing Nails provide a seamless solution for fastening your decorative moldings and interior trim. These nails are made of polished steel which enables a smooth drive. You'll find these nails also work great for furniture and small projects such as wooden jewelry boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0350)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- ZORO SELECT #6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0062)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 50 PK (U51000.037.0062)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- HILLMAN Common Nail, 1-5/8 in L, White Finish (461522)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK5)
- Hillman Common Nails