Shop All Common Nails
Hillman
Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish
Mfr # 461357
Zoro # G706712723
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 2-1/2 in
- Penny Size 8D
- Material Steel
- Finish Bright
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461357
- Zoro # G706712723
- UPC # 38902055514
- Country of Origin Thailand
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (41812)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- SIMPSON STRONG-TIE Common Nail, 1-1/2 in L, 4D, Stainless Steel (5000208)
- Hillman Common Nails