Shop All Common Nails
Hillman
Common Nail, 1/2 in L, 18D, Steel, Bright Finish, 18 ga, 6 PK
Mfr # 122542
Zoro # G206722055
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1/2 in
- Penny Size 18D
- Material Steel
- Finish Bright
- Package Weight 1.50 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122542
- Zoro # G206722055
- UPC # 37504565605
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1/2 in |
Penny Size | 18D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 1.50 oz |
Gauge | 18 ga |
Approx. Pkg. Qty. | 6 |
Head Type | Flat |
Description
1-1/2Oz Thrd Nail Asst, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Pan Head Phillips Drive, 50 PK (79502)
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64074)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (41812)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41803)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, 6 PK (532586)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 6 ga (20HGC)
- Hillman Common Nails