Shop All Common Nails
Hillman
Common Nail, 1 in L, Steel, Bright Finish, 6 PK
Mfr # 122551
Zoro # G809207126
product price: $1.89
/pk 6, $0.32/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122551
- Zoro # G809207126
- UPC # 37504565742
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Wire nail heads sink into most woods giving it a smooth appearance similar to a wire brad. Can be used in any project where small nails are required. Use in place of small nails. Easy to install. Copper Plated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04104.120.0060)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.160.0130)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- HILLMAN Common Nail, 1-1/4 in L, 3D (122555)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- Hillman Common Nails