Shop All Common Nails
Hillman
Common Nail, 1 in L, Steel, 5 PK
Mfr # 42055
Zoro # G309207251
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42055
- Zoro # G309207251
- UPC # 8236800807
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Description
Hillman 1 in. Masonry Nails come with a fluted shank to provide for easy driving into jointery and prevent slipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F-PK5)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- HILLMAN Common Nail, 1-1/2 in L, 4D (196383)
- HILLMAN Common Nail, 3/4 in L, 18D, Steel, Galvanized Finish, 6 PK (122561)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (461338)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK (4NER2)
- Hillman Common Nails