Shop All Common Nails
Hillman
Common Nail, 1 in L, Steel, 5 PK
Mfr # 41812
Zoro # G809207157
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41812
- Zoro # G809207157
- UPC # 8236435924
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
For a clean finished look when hanging paneling or other indoor materials use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (TSC1616.1-100)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (HS-1250SAEHZYBAGGR)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN Common Nail, 1-5/8 in L, White Finish (461522)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- Hillman Common Nails