Shop All Common Nails
Hillman
Common Nail, 1 in L, Steel, 3 PK
Mfr # 42067
Zoro # G109207239
product price: $8.99
/pk 3, $3.00/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42067
- Zoro # G109207239
- UPC # 8236800920
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Description
These Hillman 1 inch concrete steel nails are used for rough plumbing pipe and conduit accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX03512-100P1)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (63748)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia (CRF120606GR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0004)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- Hillman Common Nails