Shop All Common Nails
Hillman
Common Nail, 1 in L, Steel, 18 ga, 6 PK
Mfr # 122621
Zoro # G209207146
product price: $2.95
/pk 6, $0.49/ea
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Material Steel
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122621
- Zoro # G209207146
- UPC # 37504570128
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Material | Steel |
Gauge | 18 ga |
Description
Escutcheon Pins feature a smooth shank with a large half-round decorative head. They often have thicker shafts than typical wire nails and brads. Ideal for woodworking or decorative applications such as installing decorative door plates house numbers or general craft projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 20 PK (64012)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (05503-PWR)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91540)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK (U07001.037.0050)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- HILLMAN Common Nail, 1 in L, 17D, Stainless Steel (122532)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11.50 ga (461437)
- HILLMAN Common Nail, 3 in L, 10D (196387)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- Hillman Common Nails