Shop All Common Nails
Hillman
Common Nail, 1 in L, 2D, White Finish
Mfr # 461527
Zoro # G008111538
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 2D
- Finish White
- Package Weight 6 oz
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461527
- Zoro # G008111538
- UPC # 38902070302
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 2D |
Details
Item | Common Nail |
Finish | White |
Package Weight | 6 oz |
Approx. Pkg. Qty. | 1 |
Head Type | Panel |
Description
6 OZ, 1, White, Panel Nails, PVC Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (SSD46SSBS201)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-2520-S-12)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- HILLMAN Common Nail, 1-5/8 in L, Oak Finish (461518)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- GRIP-RITE MULTI-PACK ASSORT NAIL OUTDOO (MPOC)
- Hillman Common Nails