Shop All Common Nails
Hillman
Common Nail, 1 in L, 2D
Mfr # 122554
Zoro # G008238310
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 2D
- Package Weight 2 oz
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122554
- Zoro # G008238310
- UPC # 37504565773
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 2D |
Details
Item | Common Nail |
Package Weight | 2 oz |
Approx. Pkg. Qty. | 1 |
Description
2 OZ, 1 x 18, Bright Wire Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1003000-100P)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0001)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (822240G)
- PRECISION BRAND Internal Retaining Ring Assortment, Steel, 150 Pieces, 14 Sizes (12920)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga (461493)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- HILLMAN Common Nail, 1 in L, Steel, 5 PK (42055)
- HILLMAN Common Nail, 1-5/8 in L, White Finish (461522)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 91 PK (4NER3)
- Hillman Common Nails