Shop All Common Nails
Hillman
Common Nail, 1 in L, 2D
Mfr # 122552
Zoro # G008239409
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 2D
- Package Weight 2 oz
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122552
- Zoro # G008239409
- UPC # 37504565759
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 2D |
Details
Item | Common Nail |
Package Weight | 2 oz |
Approx. Pkg. Qty. | 1 |
Description
2 OZ, 1 x 16, Bright Wire Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04122.150.0001)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK (UDI0-700310-1000P)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461360)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 5 PK (42074)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- Hillman Common Nails