Shop All Common Nails
Hillman
Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK
Mfr # 122563
Zoro # G306915708
product price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 17D
- Material Steel
- Finish Galvanized
- Approx. Pkg. Qty. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122563
- Zoro # G306915708
- UPC # 37504565872
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 17D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Approx. Pkg. Qty. | 6 |
Description
Nail Wire Galv 7/8 X 17, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.120.0045)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 5 PK (42056)
- HILLMAN Common Nail, 1-1/4 in L, 3D (122555)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- B&C EAGLE Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 2500 PK (3X120HDRC)
- Hillman Common Nails