Shop All Common Nails
Hillman
Common Nail, 1 in L, 17D, Stainless Steel
Mfr # 122532
Zoro # G306915760
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Penny Size 17D
- Material Stainless Steel
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122532
- Zoro # G306915760
- UPC # 38902548542
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1 in |
Penny Size | 17D |
Details
Item | Common Nail |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (U09200.025.0400)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 5 PK (42056)
- HILLMAN Common Nail, 12 in L, Hot Dipped Galvanized Finish (195972)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- Hillman Common Nails