Shop All Common Nails
Hillman
Common Nail, 1-5/8 in L, Steel, 6 PK
Mfr # 532654
Zoro # G409207168
product price: $2.39
/pk 6, $0.40/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 532654
- Zoro # G409207168
- UPC # 8236436761
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
For a clean finished look when hanging paneling or other indoor materials use The Hillman Group 1-5/8 inch black walnut steel panel nails. These nails are made of steel for durability and feature a black walnut finish that blends into the nailing surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 16 mm Length, 100 PK (M07030.050.0016)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (931434)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- HILLMAN Common Nail, 0.9 in L, Steel, Zinc Plated Finish (5061635)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, 6 PK (532586)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- Hillman Common Nails