Shop All Common Nails
Hillman
Common Nail, 1-5/8 in L, Steel, 5 PK
Mfr # 41803
Zoro # G509207167
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41803
- Zoro # G509207167
- UPC # 8236435726
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
For a clean finished look when hanging paneling or other indoor materials use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- BACKER-ON Backer-On Concrete Screw, 2 1/4 in L, Steel 100 PK (23421)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- MIDWEST FASTENER M6-1.00 x 20 mm Slotted Pan Machine Screw, Black Oxide Nylon, 10 PK (31446)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (461358)
- HILLMAN 42015 1 lbs Panel Nails Dark Brown - 1 in. (55858)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (195655)
- HILLMAN 25PK ANT Uphol Nail (122680)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- HILLMAN Common Nail, 1 in L, 2D, Stainless Steel, 17 ga (122532)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK (4NET1)
- Hillman Common Nails