Shop All Common Nails
Hillman
Common Nail, 1-5/8 in L, Steel, 5 PK
Mfr # 41801
Zoro # G809207164
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Material Steel
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41801
- Zoro # G809207164
- UPC # 8236435702
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Material | Steel |
Head Type | Panel |
Description
For a clean finished look when hanging paneling or other indoor materials use Hillman Painted Panel Nails. These nails are made of steel for durability and feature a durable coated finish painted to blends into your paneling project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg (Z2362)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 1 in L, 17D, Steel, Galvanized Finish, 6 PK (122563)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 7 ga (461338)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- GRIP-RITE Common Nail, 1-1/2 in L, 12D, Steel, Hot Dipped Galvanized Finish, 9 ga (112HGJST1)
- Hillman Common Nails