Shop All Common Nails
Hillman
Common Nail, 1-5/8 in L, Oak Finish
Mfr # 461518
Zoro # G008091410
product price: $3.19
/ea
Sold in multiples of 11 for $35.09
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Finish Oak
- Package Weight 6 oz
- Approx. Pkg. Qty. 1
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461518
- Zoro # G008091410
- UPC # 38902070258
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Finish | Oak |
Package Weight | 6 oz |
Approx. Pkg. Qty. | 1 |
Head Type | Panel |
Description
6 OZ, 158, Oak, Panel Nails, PVC Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.100.0035)
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 5/32 in Lower Step H (WWGSK08-1)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01200.037.0550)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41801)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- TINKERTOOLS 1.5 in. Paper Strip Joist Hanger Nails 33 deg Smooth Shank, 1000PK (TI2188229)
- Hillman Common Nails