Shop All Common Nails
Hillman
Common Nail, 1-5/8 in L, Black Finish
Mfr # 461519
Zoro # G508364199
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-5/8 in
- Finish Black
- Package Weight 6 oz
- Approx. Pkg. Qty. 1
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461519
- Zoro # G508364199
- UPC # 38902070265
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-5/8 in |
Details
Item | Common Nail |
Finish | Black |
Package Weight | 6 oz |
Approx. Pkg. Qty. | 1 |
Head Type | Panel |
Description
6 OZ, 158, Black, Panel Nails, PVC Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/2 ROLL PIN (A0570160132)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.075.0350)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Bright Finish (461495)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- Hillman Common Nails