Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, Stainless Steel, 6 PK
Mfr # 9526
Zoro # G409207236
original price:
$4.55
7% off
new price: $4.19
/pk 6, $0.70/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9526
- Zoro # G409207236
- UPC # 8236040142
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Stainless Steel |
Description
Boat nails corrosion-resistant provides maximum protection against harsh marine environments precision formed annular threads provide increased holding power in all woods solid bronze 1-1/4 inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3-50)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31500)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.060.0012)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- HILLMAN Common Nail, 3/4 in to 1-1/2 in L, Steel, 5 PK (41823)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- HILLMAN Common Nail, 1/2 in L, Brass, 18 ga, 6 PK (122626)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN Common Nail, 3/4 in L, 17D, Steel, Bright Finish, 6 PK (122547)
- Hillman Common Nails