Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish
Mfr # 195814
Zoro # G803911395
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 4D
- Material Steel
- Finish Galvanized
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 195814
- Zoro # G803911395
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 4D |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Description
Features
- Size - 1.25 in.
- Galvanized Joist Hanger Nail.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (514121G)
- MAK-A-KEY Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Carbon Steel (361811-1000)
- BURNDY Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- CALBRITE Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Polished Finish (S60312TR00)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- HILLMAN Common Nail, 1-5/8 in L, Oak Finish (461518)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- HILLMAN Common Nail, 5/8 in L, Brass, 16 ga, 6 PK (122630)
- METABO Metabo 14108SHPT 2 in. Finishing Brad Nail Strips (14108SHPT)
- Hillman Common Nails