Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, 3D
Mfr # 122555
Zoro # G308239604
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 3D
- Package Weight 1.75 oz
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122555
- Zoro # G308239604
- UPC # 37504565780
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Package Weight | 1.75 oz |
Approx. Pkg. Qty. | 1 |
Description
134 OZ, 114 x 16, Bright Wire Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.040.0006)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-3.5)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- HILLMAN Common Nail, 7/8 in L, Steel, Zinc Plated Finish, 6 PK (122534)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK)
- Hillman Common Nails