Shop All Common Nails
Hillman
Common Nail, 1-1/4 in L, 15D, Stainless Steel, Stainless Steel Finish
Mfr # 461822
Zoro # G206722048
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/4 in
- Penny Size 15D
- Material Stainless Steel
- Finish Stainless Steel
- Package Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461822
- Zoro # G206722048
- UPC # 8236677058
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 15D |
Details
Item | Common Nail |
Material | Stainless Steel |
Finish | Stainless Steel |
Package Weight | 6 oz |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.075.0150)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- HILLMAN Common Nail, 1-1/2 in L, 6 PK (5331541)
- HILLMAN Common Nail, 3/8 in L, 10D, Steel, Galvanized Finish (461475)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish (461282)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 31 PK (4NER7)
- Hillman Common Nails