Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK
Mfr # 122517
Zoro # G909207125
product price: $1.99
/pk 6, $0.33/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Steel
- Finish Bright
- Gauge 17 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122517
- Zoro # G909207125
- UPC # 37504566923
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Gauge | 17 ga |
Description
General construction brads used for carpentry trim work masonry and flooring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, 5/16"-18 Thread Size, Aluminum, 25 PK (M47575)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0200)
- WESTERN ENTERPRISES CGA 580 HEX NUT (92)
- ZORO SELECT 5/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.031.0001)
- HILLMAN Common Nail, 2 in L, 6D, Steel, Bright Finish (461355)
- HILLMAN Common Nail, 1/2 in L, Brass, 18 ga, 6 PK (122626)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- Hillman Common Nails