Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK
Mfr # 42081
Zoro # G409207144
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Finish Copper Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 42081
- Zoro # G409207144
- UPC # 8236838619
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Common Nail |
Finish | Copper Plated |
Description
Hillman Soffit and Trim Nails have been designed for use with fascia boards soffit wood or metal trim. These nails come in a copper finish to provide a more finished look to your trim and Soffit applications and are weather resistant to ensure durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5WY63)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (54426)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- HILLMAN Common Nail, 1-1/4 in L, 3D (122555)
- HILLMAN Common Nail, 1-5/8 in L, Oak Finish (461518)
- HILLMAN Common Nail, 1-1/4 in L, 17D, Stainless Steel (122533)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 3/8 in L, 12D, Steel, Hot Dipped Galvanized Finish (461476)
- TOOL TIME Nail Framing Coil Ring - .120 x 3 In. (TO2458984)
- Hillman Common Nails