Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, 4D, Stainless Steel
Mfr # 196938
Zoro # G003911522
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 196938
- Zoro # G003911522
- Country of Origin Thailand
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Material | Stainless Steel |
Description
Features
- Common Nails.
- Material - Stainless Steel.
- Size - 4D x 1.5 in.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25PK ANT Uphol Nail (122680)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1250)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 3000 PK (1410MPT)
- HILLMAN Common Nail, 3 in L, 10D, Bright Finish (195979)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 1/2 in L, Brass, 18 ga, 6 PK (122626)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Bright Finish (461359)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- SPECIALTY NAIL 2-1/4in x .092, 15 Degrees HDG Coil Siding Nails (J214092EEOD)
- Hillman Common Nails