Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, 4D, Aluminum
Mfr # 461436
Zoro # G403911641
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
- Material Aluminum
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461436
- Zoro # G403911641
- UPC # 38902055705
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Material | Aluminum |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 4D Vinyl Siding Nail Aluminum, 1.5 in.
- 100 Count
- Dimension: 4.7 x 3.3 x 1.6 in.
- Cube: 24.82
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31200)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- HILLMAN Common Nail, 3/8 in L, 8D, Steel, Bright Finish, 0.375 ga (461493)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish (461354)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- HILLMAN Common Nail, 1-1/4 in L, Stainless Steel, 6 PK (9526)
- HILLMAN Common Nail, 1 in L, 2D (122554)
- Hillman Common Nails