Shop All Common Nails
Hillman
Common Nail, 1-1/2 in L, 4D
Mfr # 196383
Zoro # G603899596
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Penny Size 4D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 196383
- Zoro # G603899596
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Details
Item | Common Nail |
Description
Features
- Polished nickel.
- 175 pack.
- Size - 1.5 x 4 d in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.060.0020)
- BSC PREFERRED Electrical-Insulating Hard Fiber Washer for 5/8 Screw Size 0.688 ID 0.938 OD, 100PK (95601A390)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Oval Head Phillips Drive, 30 PK (63293)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- HILLMAN Common Nail, 5-9/10 in L, Steel, White Finish, 14 ga (55865)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 5 PK (41801)
- HILLMAN Common Nail, 5/8 in L, Steel, Bright Finish, 18 ga, 6 PK (122544)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- Hillman Common Nails