Shop All Pneumatic Nails
Hillman
Collated Framing Nail, 3 in L, Galvanized
Mfr # 461734
Zoro # G006712140
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Galvanized
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461734
- Zoro # G006712140
- UPC # 8236490671
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Torx Drive (96085)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.050.0325)
- ZORO SELECT Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (0920DQF)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK (1314SS6)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- SENCO Senco Products. DA15EPBN Nail Finishing Stick; 15 x 1.25 In. (3849148)
- STANLEY Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN1187)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- Hillman Pneumatic Nails