Shop All Pneumatic Nails
Hillman
Collated Framing Nail, 2-3/8 in L, Bright
Mfr # 461739
Zoro # G606712151
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461739
- Zoro # G606712151
- UPC # 8236490770
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.050.0100)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 50 PK (HLB-24)
- DISCO Tubular Rivet, 5.3 mm Dia., 7 mm L, Steel Body, 100 PK (18129PK)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, Angled (FN1524-1M)
- PASLODE 650839 2500 Smooth Brite 30 Degree Framing Nail - 3.25 x 0.131 in. (PA576791)
- Hillman Pneumatic Nails