Shop All Pneumatic Nails
Hillman
Collated Brad Nail, 2 in L, 16 ga, Brad Head
Mfr # 461705
Zoro # G106680400
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461705
- Zoro # G106680400
- UPC # 8236488210
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Brad Nail |
Gauge | 16 ga |
Head Type | Brad |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 364 PK (54952)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11072.037.0001)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 16 ga, Brite, Full Head, 35 Degrees (PT-MC14815-1M)
- Hillman Pneumatic Nails