Shop All Pneumatic Nails
Hillman
Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 3 PK
Mfr # 461713
Zoro # G906680402
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461713
- Zoro # G906680402
- UPC # 8236488562
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Configuration | Strip |
Description
75Pk 1.5"Galv Roof Nail, 5PK, 3PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BSLF201)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 10 PK (U12411.075.0001)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0450)
- MTD Nut-Hex 7/16-20 (712-0378)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- METABO HPT Collated Finishing Nail, 1-1/2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44202SHPT)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK (KC28ASBX)
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23075)
- Hillman Pneumatic Nails